Skip Content
THREADLOCKER MED STRENGTH 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADLOCKER MED STRENGTH 50ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML24250
  • Mfr. Model # 24250
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 1580
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Valve Cover, Oil Pan, Water Pump and Drive Shaft Bolts, Rocker Arm Adjustment Nuts, Carburetor Studs and Any Similar Threaded Assembly.
  • Full Cure 20 min./24 hr.
  • Standards USA mil-Spec (S-4,6163A) Type II, Grade M
  • For Fastener Dia. 6 - 20 mm (1/4" - 3/4")
  • Threadlocker Color Blue
  • Threadlocker Strength Medium
  • Item Thread Locker
  • Gap Fill Not Specified
  • Size 50mL
  • Begins to Harden 24 hr.
  • Viscosity 1200/6000
  • Removable With Hand Tools
  • Specific Gravity 1
  • Flash Point Greater Than 93 Degrees C / Greater Than 200 Degrees F
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series Pro Lok
  • Chemical Type Anaerobic
  • Physical Form Liquid
  • Threadlocker Container Bottle
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list