!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREADLOCKER MED ST BLUE GEL 5GR

THREADLOCKER MED ST BLUE GEL 5GR

PERMATEX

THREADLOCKER MED ST BLUE GEL 5GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADLOCKER MED ST BLUE GEL 5GR

THREADLOCKER MED ST BLUE GEL 5GR

PERMATEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PML24005
  • Mfr. Model # 24005
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gel Squeeze(TM) threadlocker will not drip or run like traditional liquid threadlockers. Threadlocker gel stays on the part which makes it great for vertical and overhead applications. Extended nozzle allows for easy applications in hard-to-reach locations.

Technical Specs

  • Item 5 g Carded Squeeze Tube
  • Specific Gravity 1.15
  • Standards NSF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list