Skip Content
Discontinued with Replacement
THREADLOCKER HIGH ST RED GEL 5GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADLOCKER HIGH ST RED GEL 5GR

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML27005
  • Mfr. Model # 27005
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
THREADLOCKER HIGH STRENGTH 10G

Price: NA

Product Details

Gel Squeeze(TM) threadlocker will not drip or run like traditional liquid threadlockers. Threadlocker gel stays on the part which makes it great for vertical and overhead applications. Extended nozzle allows for easy applications in hard-to-reach locations.

Technical Specs

  • Item 5 g Carded Squeeze Tube
  • Threadlocker Color Red
  • Physical Form Gel
  • Threadlocker Container Tube
  • Threadlocker Strength High
  • Application For Locking All Fasteners 3/8" to 1"
  • Size 5g (0.18 oz.)
  • Begins to Harden Not Specified
  • Standards NSF
  • Removable With Heat and Hand Tools
  • Viscosity Gel
  • Specific Gravity 1.13
  • For Fastener Dia. 3/8 to 1"
  • Full Cure 24 hr.
  • Threadlocker Classification Threadlocker
  • Threadlocker Disassembly Permanent

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list