Skip Content
THREADLOCKER  50ML BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADLOCKER 50ML BOTTLE

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTL71-50
  • Mfr. Model # TL71-50
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Designed to Cure and Seal Threaded Assembles for a Wide Range of Applications
  • Item Anaerobic Thread Locker
  • Includes -
  • Removable With Heat and Hand Tools
  • Size 50mL
  • Viscosity 500 cP
  • Full Cure 24 hr. at 72 Degrees F (22 Degrees C)
  • Standards -
  • Specific Gravity 1.03
  • For Fastener Dia. 1/2 to 1"
  • Threadlocker Color Red
  • Threadlocker Strength High
  • Threadlocker Container Bottle
  • Begins to Harden Less Than 20 min.
  • Chemical Type Dymethacrylate
  • Flash Point 212
  • Gap Fill 0.20mm
  • Threadlocker Classification Threadlocker
  • Threadlocker Disassembly Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list