Skip Content
THREADLOCKER  50ML BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADLOCKER 50ML BOTTLE

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTL42-50
  • Mfr. Model # TL42-50
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

General Purpose medium strength anaerobic threadlocker. 50 mL bottle. Colour Blue.

Technical Specs

  • Specific Gravity 1.04
  • Threadlocker Color Blue
  • Threadlocker Strength Medium
  • Threadlocker Container Bottle
  • Item Thread Locker
  • Size 50mL
  • Application Designed to Cure and Seal Threaded Assembles for a Wide Range of Applications
  • Gap Fill 0.25mm
  • Chemical Type Dymethacrylate
  • Begins to Harden Less Than 20 min.
  • Removable With Removable with Hand Tools
  • Viscosity 5000 cP
  • Flash Point Greater Than 212 Degrees F
  • Full Cure 24 hr. at 72 Degrees F (22 Degrees C)
  • For Fastener Dia. 1/4" to 3/4"
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list