!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREADING TOOL, 5/16 IN SHANK DIA, BRIGHT/UNCOATED, 0.0740 IN CENTRE TO CUTTING TIP

THREADING TOOL, 5/16 IN SHANK DIA, BRIGHT/UNCOATED, 0.0740 IN CENTRE TO CUTTING TIP

MICRO 100

THREADING TOOL, 5/16 IN SHANK DIA, BRIGHT/UNCOATED, 0.0740 IN CENTRE TO CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADING TOOL, 5/16 IN SHANK DIA, BRIGHT/UNCOATED, 0.0740 IN CENTRE TO CUTTING TIP

THREADING TOOL, 5/16 IN SHANK DIA, BRIGHT/UNCOATED, 0.0740 IN CENTRE TO CUTTING TIP

MICRO 100

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG16T111
  • Mfr. Model # IT-2301000
  • UNSPSC # 23153309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Threading Tool
  • Finish - Machining Bright (Uncoated)
  • Cutter Material Carbide
  • Cutting Application Threading
  • Included Angle 60 Degrees
  • Max. Threads per Inch 40
  • Min. Hole Dia. 0.2300 in
  • Offset Point 0.0320 in
  • Projection 0.0550 in
  • Shank Type - Machining Straight with 3-Flats
  • Thread Standard ANSI, Metric 60 Degrees , UN
  • Shank Dia. 5/16 in
  • Center to Cutting Tip 0.0740 in
  • Cutting Direction Right Hand
  • Features Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
  • Max. Hole Depth 1 in
  • Measurement System Fractional Inch
  • Min. Teeth per Inch 20
  • Overall Length 2"-1/2
  • Shank Material Carbide
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list