Skip Content
THREADING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADING TOOL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T095
  • Mfr. Model # 16T095
  • UNSPSC # 23153309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material C2 Micrograin Carbide
  • Finish Uncoated
  • Style Internal Threading Tool
  • Item Boring Bar
  • Overall Length 2"
  • Hole Dia. .140"
  • Projection .035"
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Max. Depth 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list