!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MODEL 300 POWER DRIVE COMPLETE, CORDED, ½ HP, 115V/25 TO 60HZ, ⅛ TO 2 IN DIA, 38 RPM

MODEL 300 POWER DRIVE COMPLETE, CORDED, ½ HP, 115V/25 TO 60HZ, ⅛ TO 2 IN DIA, 38 RPM

RIDGID

MODEL 300 POWER DRIVE COMPLETE, CORDED, ½ HP, 115V/25 TO 60HZ, ⅛ TO 2 IN DIA, 38 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODEL 300 POWER DRIVE COMPLETE, CORDED, ½ HP, 115V/25 TO 60HZ, ⅛ TO 2 IN DIA, 38 RPM

MODEL 300 POWER DRIVE COMPLETE, CORDED, ½ HP, 115V/25 TO 60HZ, ⅛ TO 2 IN DIA, 38 RPM

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,864.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG15682
  • Mfr. Model # 15682
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 380
  • Shipping Weight 212.0 lbs

Product Details

This corded model 300 power drive complete operates at 115V/25 to 60Hz and has a pipe threading capacity ranging from ⅛ to 2 inches. It has a ½HP universal reversible motor with a spindle speed of 38 RPM, a heavy-duty forward/off/reverse/integral foot switch, a speed chuck, a rear centring device, and two heavy-duty support bars.

Technical Specs

  • Item Portable Pipe Threading Machine
  • Minimum Compatible Pipe Size 1/8 in
  • Horsepower 1/2 hp
  • Free Speed 38 RPM
  • Includes 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
  • Phase Single-Phase
  • Through-the-Head Oiling Yes
  • Maximum Bolt Size 2 in
  • Die Head Sizes 1/2 in to 2 in
  • Die Head Opening Mechanism Quick Opening
  • Frequency 60 Hz
  • Machine Type Stationary Power Threading Machine
  • Number of Die Heads 1
  • Overall Length 19 in
  • Plug Type Three-Prong
  • Power Source Corded
  • Reversible Yes
  • Switch Type Forward/Off/Reverse and Integral Foot Switch
  • Tool Weight 212 lb
  • Maximum Compatible Pipe Size 2 in
  • Motor Type Standard
  • Number of Speeds 1
  • Tool Series 300
  • Voltage 120 V
  • Chuck Type Manual
  • Thread Standard of Included Dies NPT
  • Minimum Bolt Size 1/4 in
  • Current 15 A
  • Features Rear Centering Device
  • Kit Contents Bare Tool
  • Mount Type Stand
  • Oil Capacity 1 gal
  • Overall Width 15.5 in
  • Portability Portable
  • Pump Type Hand Pump
  • Standards Approved To Ul Standard, Nrtlc
  • Threading Equipment Included (2) Die Sets, Cutter, Die Head, Oiler, Reamer, Stand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list