Skip Content
THREADED ROD,STEEL,3/8-16,10 FT,GOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADED ROD,STEEL,3/8-16,10 FT,GOL

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HAP6
  • Mfr. Model # 2HAP6
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Gold
  • For Use With Metal Framing Channel
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 10 ft.
  • Rockwell Hardness Not Rated
  • Yield Strength (PSI) 40,053
  • Tensile Strength 60,915 Lbs
  • Fastener Finish Gold Galvanized
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Thread Class 2
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list