Skip Content
THREADED ROD,STEEL,1/2-13,12 FT,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,STEEL,1/2-13,12 FT,SS

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HAR5
  • Mfr. Model # 2HAR5
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • For Use With Metal Framing Channel
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Tensile Strength 61,641 Lbs
  • Overall Length 12 ft.
  • Yield Strength (PSI) 40,611
  • Rockwell Hardness Not Rated
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 304
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Thread Class 2
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list