Skip Content
THREADED ROD,STEEL,1/2-13,10 FT,GOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREADED ROD,STEEL,1/2-13,10 FT,GOL

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HAP8
  • Mfr. Model # 2HAP8
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Colour Gold
  • Temp. Range (F) Not Rated
  • For Use With Metal Framing Channel
  • Item Threaded Rod
  • Rockwell Hardness Not Rated
  • Tensile Strength 61,641 Lbs
  • Overall Length 10 ft.
  • Yield Strength (PSI) 40,611
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Fastener Finish Gold Galvanized
  • Material Grade Low Carbon
  • Thread Class 2
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list