Skip Content
THREADED ROD,NYLON 6/6,8-32 X 2 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADED ROD,NYLON 6/6,8-32 X 2 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KA54
  • Mfr. Model # 2KA54
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Off-White
  • Finish Natural
  • Item Threaded Rod
  • Material Nylon 6/6
  • Class 2A/2B
  • Thread Size 8-32
  • Temp. Range (F) -40 to 185
  • Thread Type UNC
  • Overall Length 2 ft.
  • Tensile Strength 108 psi
  • Meets/Exceeds IFI
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Basic Material Nylon
  • Material Grade 6/6
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Thread Class 2A/2B
  • Dia./Thread Size #8-32
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list