Skip Content
THREADED ROD,NYLON 6/6,3/8-164 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADED ROD,NYLON 6/6,3/8-164 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KB18
  • Mfr. Model # 2KB18
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Off-White
  • Item Threaded Rod
  • Temp. Range (F) -40 to 185
  • Tensile Strength 513 psi
  • Overall Length 4 ft.
  • Meets/Exceeds IFI
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Basic Material Nylon
  • Fastener Finish Plain
  • Material Grade 6/6
  • Thread Class 2A/2B
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 3/8"-16
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list