Skip Content
THREADED ROD,NYLON 6/6,3/4-2 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,NYLON 6/6,3/4-2 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KA78
  • Mfr. Model # 2KA78
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Off-White
  • Item Threaded Rod
  • Temp. Range (F) -40 to 185
  • Overall Length 2 ft.
  • Meets/Exceeds IFI
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 6/6
  • Basic Material Nylon
  • Thread Class 2A/2B
  • Dia./Thread Size 3/4"-10
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list