Skip Content
THREADED ROD,NYLON 6/6,1/2-132 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADED ROD,NYLON 6/6,1/2-132 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KA72
  • Mfr. Model # 2KA72
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Off-White
  • Item Threaded Rod
  • Temp. Range (F) -40 to 185
  • Overall Length 2 ft.
  • Tensile Strength 1425 psi
  • Meets/Exceeds IFI
  • Rockwell Hardness Not Rated
  • Material Grade 6/6
  • Basic Material Nylon
  • System of Measurement Inch
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Thread Class 2A/2B
  • Dia./Thread Size 1/2"-13
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list