Skip Content
THREADED ROD,NYLON,3/8-16 X 2 FT,UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADED ROD,NYLON,3/8-16 X 2 FT,UN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EPB3
  • Mfr. Model # 1EPB3
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black
  • Material Nylon
  • Temp. Range (F) -40 to 185
  • Finish Black
  • Item Threaded Rod
  • Class 2A/2B
  • Thread Size 3/8-16
  • Overall Length 2 ft.
  • Tensile Strength 12,000 PSI
  • Meets/Exceeds MIL-M20693B
  • Rockwell Hardness M71 (R113)
  • Thread Type UNC
  • Thread Direction Right Handed
  • Yield Strength (PSI) 480
  • System of Measurement Inch
  • Material Grade Not Graded
  • Fastener Finish Anodized
  • Basic Material Nylon
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 2A/2B
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list