Skip Content
THREADED ROD,NYLON,3/4-10 X 2 FT,UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,NYLON,3/4-10 X 2 FT,UN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EPC6
  • Mfr. Model # 1EPC6
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Threaded Rod
  • Finish Black
  • Temp. Range (F) -40 to 185
  • Material Nylon
  • Colour Black
  • Class 2A/2B
  • Thread Size 3/4-10
  • Thread Type UNC
  • Overall Length 2 ft.
  • Meets/Exceeds MIL-M20693B
  • Tensile Strength 12,000 PSI
  • Rockwell Hardness M71 (R113)
  • Thread Direction Right Handed
  • Basic Material Nylon
  • Material Grade Not Graded
  • System of Measurement Inch
  • Fastener Finish Anodized
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 2A/2B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list