THREADED ROD HANGER,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD HANGER,1/4 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWZ4
  • Mfr. Model # 2KWZ4
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Zinc Electroplate/Electrogalvanized
  • Item Threaded Rod Hanger
  • Standards -
  • For Use With Plain or Threaded Rods, Wire Drops
  • Thread Size 1/4-20
  • Sub-Category Conduit and Cable Hangers
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list