Skip Content
Discontinued with Replacement
THREADED ROD,GR 2,ZINC,5/8-11X6FT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,GR 2,ZINC,5/8-11X6FT,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FGP4
  • Mfr. Model # 4FGP4
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs
Suggested Replacement Product
ROD THREADED ZP UNC 5/8X6FT

Price: NA

Technical Specs

  • Finish Zinc
  • Material Low Carbon Steel
  • Item Threaded Rod
  • Tensile Strength (PSI) 65,000
  • Temp. Range (F) Not Rated
  • Thread Size 5/8-11
  • Class 1A
  • Overall Length 6 ft.
  • Thread Type UNC
  • Rockwell Hardness Not Rated
  • Tensile Strength 65,000 PSI
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 5/8"-11

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List