Skip Content
Discontinued with Replacement
THREADED ROD,GR 2,ZINC,3/8-16X6FT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,GR 2,ZINC,3/8-16X6FT,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FGN8
  • Mfr. Model # 4FGN8
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs
Suggested Replacement Product
ROD THREADED ZP UNC 3/8X6FT

Price: NA

Technical Specs

  • Finish Zinc
  • Item Threaded Rod
  • Material Low Carbon Steel
  • Tensile Strength (PSI) 65,000
  • Temp. Range (F) Not Rated
  • Thread Size 3/8-16
  • Class 1A
  • Overall Length 6 ft.
  • Tensile Strength 65,000 PSI
  • Rockwell Hardness Not Rated
  • Thread Type UNC
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list