Skip Content
Discontinued with Replacement
THREADED ROD,GR 2,ZINC,1-8 X 6 FT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,GR 2,ZINC,1-8 X 6 FT,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FGP8
  • Mfr. Model # 4FGP8
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs
Suggested Replacement Product
ROD THREADED ZP UNC 1.X6FT

Price: NA

Technical Specs

  • Item Threaded Rod
  • Finish Zinc
  • Material Low Carbon Steel
  • Tensile Strength (PSI) 65,000
  • Temp. Range (F) Not Rated
  • Thread Size 1-8
  • Overall Length 6 ft.
  • Class 1A
  • Tensile Strength 65,000 PSI
  • Thread Type UNC
  • Rockwell Hardness Not Rated
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Thread Class 1A
  • Fastener Thread Type UNC
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 1"-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list