Skip Content
THREADED ROD,GR 2,3/8-16 X 6 FT,RH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

THREADED ROD,GR 2,3/8-16 X 6 FT,RH,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FGY9
  • Mfr. Model # 4FGY9
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Material Low Carbon Steel
  • Tensile Strength (PSI) 65,000
  • Temp. Range (F) Not Rated
  • Thread Size 3/8-16
  • Class 1A
  • Tensile Strength 65,000 PSI
  • Overall Length 6 ft.
  • Rockwell Hardness Not Rated
  • Thread Type UNC
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Plain
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List