Skip Content
Discontinued with Replacement
THREADED ROD,GR 2,3/4-10 X 6 FT,RH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,GR 2,3/4-10 X 6 FT,RH,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FGZ8
  • Mfr. Model # 4FGZ8
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs
Suggested Replacement Product
ROD THREADED UNC 3/4X6FT

Price: NA

Technical Specs

  • Material Low Carbon Steel
  • Finish Plain
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 65,000
  • Thread Size 3/4-10
  • Class 1A
  • Tensile Strength 65,000 PSI
  • Overall Length 6 ft.
  • Thread Type UNC
  • Rockwell Hardness Not Rated
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Plain
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list