Skip Content
THREADED ROD #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADED ROD #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM367-95
  • Mfr. Model # 367-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2020
  • Shipping Weight 16.05 lbs

Product Details

Fastener storage, rack for threaded rod, 18 compartments, shipped fully assembled, gray in colour, separates and protects threaded rods.

Technical Specs

  • Item Threaded Rod Rack
  • Finish Powder Coated
  • Height 24 "
  • Colour Gray
  • Depth 6-7/8"
  • Number of Openings 18
  • Width 24-1/8"
  • Type Threaded Rod Rack
  • Construction Cold Rolled Steel
  • Compartment Depth 24"
  • Compartment Width Diameter of Openings 2-1/16"
  • Compartment Height 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list