Skip Content
THREADED ROD,316 SS,3 FT X 3/-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,316 SS,3 FT X 3/-16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4RDK9
  • Mfr. Model # 4RDK9
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Finish Plain
  • Temp. Range (F) Not Rated
  • Item Threaded Rod
  • Material 316 Stainless Steel
  • Class 1A
  • Tensile Strength (PSI) 75,000
  • Thread Size 3/8-16
  • Tensile Strength 75,000 PSI
  • Overall Length 3 ft.
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness B100 Max
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Material Grade 316
  • Fastener Finish Plain
  • Thread Class 1A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List