Skip Content
Discontinued with Replacement
THREADED ROD,316 SS,3 FT X 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,316 SS,3 FT X 1/2-13

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4RDL1
  • Mfr. Model # 4RDL1
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs
Suggested Replacement Product
ROD THREADED SS316 UNC 1/2X3FT

Price: NA

Technical Specs

  • Item Threaded Rod
  • Finish Plain
  • Material 316 Stainless Steel
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 75,000
  • Class 1A
  • Thread Size 1/2-13
  • Overall Length 3 ft.
  • Tensile Strength 75,000 PSI
  • Thread Type UNC
  • Rockwell Hardness B100 Max
  • Thread Direction Right Hand
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Material Grade 316
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list