Skip Content
Discontinued with Replacement
THREADED ROD,304 SS,5/8-11,6 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,304 SS,5/8-11,6 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4RDJ9
  • Mfr. Model # 4RDJ9
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs
Suggested Replacement Product
ROD THREADED SS304 UNC 5/8X6FT

Price: NA

Technical Specs

  • Finish Plain
  • Temp. Range (F) Not Rated
  • Item Threaded Rod
  • Material 304 Stainless Steel
  • Overall Length 6 ft.
  • Thread Size 5/8-11
  • Tensile Strength 75,000 PSI
  • Thread Type UNC
  • Tensile Strength (PSI) 75,000
  • Class 1A
  • Rockwell Hardness B100 Max
  • Thread Direction Right Hand
  • Basic Material Stainless Steel
  • Material Grade 304
  • System of Measurement Inch
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Fastener Thread Type UNC
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list