Skip Content
Discontinued with Replacement
THREADED ROD,304 SS,3/8-16,6 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED ROD,304 SS,3/8-16,6 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4RDJ3
  • Mfr. Model # 4RDJ3
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs
Suggested Replacement Product
ROD THREADED SS304 UNC 3/8X6FT

Price: NA

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 75,000
  • Temp. Range (F) Not Rated
  • Thread Size 3/8-16
  • Class 1A
  • Overall Length 6 ft.
  • Tensile Strength 75,000 PSI
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness B100 Max
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Material Grade 304
  • Thread Class 1A
  • Meets/Exceeds ASME B18.31.3
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List