Skip Content
THREADED RIDGID CONDUIT BODY T 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED RIDGID CONDUIT BODY T 1IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNT38
  • Mfr. Model # T38
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.666 lbs

Technical Specs

  • Colour Gray
  • Item Conduit Body
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Special Features Triple Coat Epoxy Coating
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Iron
  • Conduit Outlet Body Style T
  • Conduit Outlet Body Hub Size 1"
  • Conduit Outlet Body Hub Style Threaded
  • Hazardous Location No
  • Back Type Flat
  • Conduit Outlet Body Capacity 12.2 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list