Skip Content
THREADED RIDGID CONDUIT BODY C1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADED RIDGID CONDUIT BODY C1/2IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNC18
  • Mfr. Model # C18
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Colour Gray
  • Body Style C
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Special Features Triple Coat Epoxy Coating
  • Item Conduit Body
  • Conduit Outlet Body Style C
  • Conduit Outlet Body Material Iron
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Hub Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list