Skip Content
THREADED GLOBE VALVE,3/4 IN,24VAC,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADED GLOBE VALVE,3/4 IN,24VAC,N

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GED4
  • Mfr. Model # 5GED4
  • UNSPSC # 31251505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Coefficient of Volume 4.1
  • Connection Type/Size (In.) (F)NPT 3/4
  • For Use With Water or Glycol Solution 50% Max
  • Electrical Connections Terminal Block
  • Depth (In.) 2
  • Height (In.) 4-1/4
  • Includes 3/8" Conduit Connections/Plenum Cable
  • Width (In.) 11-1/4
  • Safe Working Water PSI 250
  • Type Normally Open
  • Steam Capacity (Lb./Hr.) -
  • Item Threaded Globe Valve
  • Description/Special Features Manual Override
  • Motor Type -
  • Safe Working Steam PSI -
  • Agency Compliance UL Plenum Rated, cUL
  • Voltage 24VAC
  • Specifications 2 Position On/Off
  • Max. Water Temp. (Deg. F) 230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list