Skip Content
Discontinued with Replacement
THREAD SEALANT W/TEFLON 118ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THREAD SEALANT W/TEFLON 118ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML14H
  • Mfr. Model # 14H
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.37 lbs
Suggested Replacement Product
THREAD SEALANT 14H, 118ML

Your Price: NA

Product Details

Thread sealant with teflon is a general-purpose fitting sealant. Remains pliable at high and low temperatures. Temperature range -65 degrees F to 300 degrees F (-54 degrees C to 149 degrees C): resists common shop fluids. Seals and resists pressure in air, oil, diesel fuel and hydraulic systems.

Technical Specs

  • Item 118 mL Brush-Top Bottle
  • Size 118 mL Brush Top Bottle
  • Threadlocker Container Bottle

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list