Skip Content
THREAD SEALANT 567 PST HT 6ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

THREAD SEALANT 567 PST HT 6ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT56707
  • Mfr. Model # 56707
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.25 lbs

Product Details

A high performance sealant that locks and seals metal, tapered pipe threads and fittings. Ideal for stainless steel, aluminum, galvanized metal and other inert metals, PST 567 has excellent solvent resistance and withstands temperatures to 400degree F, 204 degree C.

Technical Specs

  • Colour White
  • Application PST(R) High Temperature Sealant, Locks and Seals Metal, Tapered Pipe Threads and Fittings
  • Standards CSA International, UL Classified for U.S., ULC Classified for Canada, ABS, CFIA
  • Viscosity 540000
  • Specific Gravity 1.14
  • Item 567(TM), 6mL Tube
  • Container Type 6mL Tube
  • For Use With Activator 7471(TM) or 7649(TM) if Needed
  • Size 6mL
  • Chemical Type Methacrylate Ester
  • Flash Point 93 Degrees C
  • Strength Low
  • Full Cure 24 hr.
  • Begins to Harden Unprimed 3-24 hr., Primed 1-6 hr.
  • Gas Pressure Range 10,000 psi
  • Liquid Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 400 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list