Skip Content
THREAD SEALANT 567 PST HT 350ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

THREAD SEALANT 567 PST HT 350ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT33241
  • Mfr. Model # 33241
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1581
  • Shipping Weight 1.0 lbs

Product Details

568 PST high temp sealant is a high performance sealant that locks and seals metal, tapered pipe threads and fittings. Has excellent solvent resistance and withstands temperatures to 400 degrees F (204 degrees C), 350 mL tube.

Technical Specs

  • Application PST(R) High Temperature Sealant, Locks and Seals Metal, Tapered Pipe Threads and Fittings
  • Colour White
  • Item 567(TM), 350mL Brush Can
  • Standards CSA International, UL Classified for U.S., ULC Classified for Canada, ABS, CFIA
  • Specific Gravity 1.14
  • Viscosity 540000
  • Container Type 350mL Brush Can
  • For Use With Activator 7471(TM) or 7649(TM) if Needed
  • Chemical Type Methacrylate Ester
  • Size 350mL
  • Begins to Harden Unprimed 3-24 hr., Primed 1-6 hr.
  • Full Cure 24 hr.
  • Strength Low
  • Flash Point 93 Degrees C
  • Liquid Pressure Range 10,000 PSI
  • Gas Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 400 Degrees F
  • Application Temp. Range 72 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list