THREAD SEALANT 567 PST HT 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

THREAD SEALANT 567 PST HT 250ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT56765
  • Mfr. Model # 56765
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.6 lbs

Product Details

568 PST high temp sealant is a high performance sealant that locks and seals metal, tapered pipe threads and fittings. Has excellent solvent resistance and withstands temperatures to 400 degrees F (204 degrees C), 250 mL tube.

Technical Specs

  • Application PST(R) High Temperature Sealant, Locks and Seals Metal, Tapered Pipe Threads and Fittings
  • Standards CSA International, UL Classified for U.S., ULC Classified for Canada, ABS, CFIA
  • Viscosity 540,000
  • Colour White
  • Specific Gravity 1.14
  • Item 567(TM), 250 mL Tube
  • Container Type Tube
  • For Use With Primer 7088 (Mfr. No. 1069258),Primer N (Mfr. No. 21347),or Primer T (Mfr. No. 19267)
  • Size 250 ml
  • Begins to Harden Unprimed 3-24 hr., Primed 1-6 hr.
  • Chemical Type Methacrylate Ester
  • Flash Point 199.94 Degrees F
  • Full Cure 24 hr.
  • Gas Pressure Range 10,000 PSI
  • Liquid Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 400 Degrees F
  • Strength Low
  • Includes Stainless Steel
  • Application Temp. Range 72 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list