Skip Content
THREAD SEALANT 14H, 118ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREAD SEALANT 14H, 118ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML80634
  • Mfr. Model # 80634
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Container Type Plastic Can
  • For Use With Fittings
  • Size 118 mL
  • Item Thread Sealant
  • Chemical Type Polymeric Material
  • Viscosity Paste
  • Specific Gravity 1.12
  • Full Cure 24 hr.
  • Application Temp. Range Not Specified
  • Flash Point 40 Degrees C
  • Strength Strong
  • Performance Temp. Range -65 Degrees F - 300 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list