Skip Content
THREAD REPAIR KIT UNC M12X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREAD REPAIR KIT UNC M12X1.75

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5403-12
  • Mfr. Model # 5403-12
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 1.0 lbs

Product Details

Kit includes everything you need to do the job right - 3 lengths of inserts for multiple applications, drill, tap, installation and tang removal tool all in a rugged new box. Drill and tang removal tools are NOT available as replacement parts.

Technical Specs

  • Length 6 Ea. 12mm, 18mm, 24mm
  • Includes A Quantity of Inserts, the Proper Size Drill, Speed Steel Helix-coil Tap and An Installation Tool and a Tang Removal Tool
  • Item Thread Repair Professional Kits
  • Application For Metal
  • Number of Pieces 18
  • Material Stainless Steel
  • Thread Type MC
  • Type Metric Coarse
  • Size M12x1.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list