Skip Content
THREAD REPAIR KIT INCH COURSE 5-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREAD REPAIR KIT INCH COURSE 5-40

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5401-05
  • Mfr. Model # 5401-05
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes 36 Each 5-40 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.
  • Item Thread Repair Kit
  • Application For Metal
  • Length 12 Ea. 0.125, 0.188, 0.250"
  • Material 304 Stainless Steel
  • Number of Pieces 36
  • Thread Type UNC
  • Size 5-40
  • Type With Drill Bit, Free Running

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list