THREAD MILL MULTI POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREAD MILL MULTI POINT

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16R654
  • Mfr. Model # 16R654
  • UNSPSC # 23172013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Cutting Threads
  • Item Thread Mill
  • Finish Uncoated
  • Type Brazed
  • Shank Length 2-1/2"
  • Flutes 4
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list