Skip Content
THREAD INSERT INSTALLATION TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREAD INSERT INSTALLATION TOOL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK500-1
  • Mfr. Model # 500-1
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 1051
  • Shipping Weight 0.03 lbs

Product Details

Thread Insert Installation Tool. Install thread inserts without engaging the threads. Drivers ensure inserts are installed at the proper depth.

Technical Specs

  • Item Optional E-Z LOK Installation Tool
  • Material Steel
  • Length 1.75"
  • Use With Internal Thread Size #8-32 (M4)
  • Type Drive Tool
  • Application For Installation of Self Locking or Knife Thread Inserts
  • Hex Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list