Skip Content
THREAD FORMING SCREW,#8-16,1/2 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREAD FORMING SCREW,#8-16,1/2 L,PK

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JU14
  • Mfr. Model # 5JU14
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Plastics and Sheet Metal
  • Finish Zinc-Plated
  • Length 1/2"
  • Item Thread Forming Screw
  • Material Case Hardened Steel
  • Package Quantity 100
  • Drive Type Torxplus
  • Size #8-16
  • Driver Size IP20
  • Head Type Pan
  • Head Angle (Deg.) -
  • Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
  • Head Height 0.115"
  • Head Dia. 0.322"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list