THREAD FORMING SCREW,#4-20,3/4 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREAD FORMING SCREW,#4-20,3/4 L,PK

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JE99
  • Mfr. Model # 5JE99
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 3/4"
  • Item Thread Forming Screw
  • Material Case Hardened Steel
  • Finish Zinc-Plated
  • Package Quantity 100
  • Application Plastics and Sheet Metal
  • Drive Type Torxplus
  • Driver Size IP10
  • Size #4-20
  • Head Angle (Deg.) -
  • Head Type Pan
  • Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
  • Head Height 0.080"
  • Head Dia. 0.219"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list