Skip Content
THREAD FORMING SCREW,#1/4-10,3/4 L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREAD FORMING SCREW,#1/4-10,3/4 L,

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JU23
  • Mfr. Model # 5JU23
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Zinc-Plated
  • Application Plastics and Sheet Metal
  • Item Thread Forming Screw
  • Length 3/4"
  • Material Case Hardened Steel
  • Package Quantity 50
  • Size #1/4-10
  • Driver Size IP30
  • Drive Type Torxplus
  • Head Angle (Deg.) -
  • Head Type Pan
  • Head Height 0.175"
  • Head Dia. 0.492"
  • Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list