Skip Content
THRDED QUICK LINK ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THRDED QUICK LINK ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCD5
  • Mfr. Model # 1RCD5
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 3-37/64"
  • Item Quick Link
  • Finish Zinc Plated
  • Material Steel
  • Eye Inside Dia. 13/16"
  • Overall Length 3-37/64"
  • Width 1-39/64"
  • Size 3/8"
  • Type Threaded
  • Stock Thickness 25/64"
  • Max. Load Capacity 2,640 lbs.
  • Snap Opening 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list