THRDED POST MAG,25 LB,2.035 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THRDED POST MAG,25 LB,2.035 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DYA4
  • Mfr. Model # 3DYA4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.22 lbs

Product Details

Round Base Post Magnet, Material Ceramic, Includes Three Nuts.

Technical Specs

  • Includes Three Nuts
  • Depth 0.315"
  • Colour Nickel Plated
  • Base Dia. 2.035"
  • Mounting Magnetic
  • Working Load Limit 25 lbs.
  • Hook Height 1"
  • Points Per Hook 1
  • Hook Finish Polished

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list