THRD SHANK DRILL BIT,11/64,OAL 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THRD SHANK DRILL BIT,11/64,OAL 1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS16W725
  • Mfr. Model # 16W725
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Decimal Equivalent .1719
  • Item Threaded Shank Drill Bit
  • Overall Length 1 1/14"
  • Shank Size 1/4-28
  • Flute Length 9/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Finish Black Oxide
  • Drill Bit Size 11/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list