Skip Content
THRD INSRT M8X1.25XM12X1.25 INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THRD INSRT M8X1.25XM12X1.25 INSERT

CHRISLYNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CYP65953
  • Mfr. Model # 65953
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1053
  • Shipping Weight 0.002 lbs

Technical Specs

  • Length 12 mm
  • Material Carbon Steel
  • Package Quantity 20
  • Internal Thread Size M8 x 1.25
  • Thread Type Helical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list