THRD INSRT M10X1.5XM14X1.5 INSRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THRD INSRT M10X1.5XM14X1.5 INSRT

CHRISLYNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CYP65955
  • Mfr. Model # 65955
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1053
  • Shipping Weight 0.014 lbs

Technical Specs

  • Material Carbon Steel
  • Length 14 mm
  • Thread Type Helical
  • Package Quantity 10
  • Internal Thread Size M10 x 1.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list