Skip Content
Discontinued with Replacement
THOMPSON BIB PANT ORG S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THOMPSON BIB PANT ORG S

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76512-250S
  • Mfr. Model # 76512-250S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs
Suggested Replacement Product
WEYBURN BIB PANT

Price: NA

Technical Specs

  • Material Beaver Nylon
  • Colour Orange
  • Lining Material Thermal Pile
  • Closure Type 2 Way Zip, Snaps
  • Fabric Weight 247 g/m²
  • Inseam 28" - 30"
  • Fits Waist Size 28" - 30"
  • Gender Unisex
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list