Discontinued with Replacement
THOMPSON BIB PANT ORG 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THOMPSON BIB PANT ORG 4XL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76512-250-4XL
  • Mfr. Model # 76512-250-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs
Suggested Replacement Product
WEYBURN BIB PANT

Your Price: NA

Technical Specs

  • Closure Type 2 Way Zip, Snaps
  • Material Beaver Nylon
  • Colour Orange
  • Lining Material Thermal Pile
  • Fabric Weight 271 g/m┬▓
  • Gender Unisex
  • Inseam 31" - 33"
  • Number of Outside Pockets 3
  • Fits Waist Size 52" - 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list